![senwsdpdt2pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944337.jpg?preset=medium)
ACUITY 184CHU 120/277V WSD Series Wall Switch Decorator Style Dual Technology Sensor - Dual Relay, White
Description
The WSD PDT Series is a Wall Switch Decorator style Passive Dual Technology (PDT) occupancy sensor. The combination of Passive Infrared and patented Microphonics detection allows this sensor to literally see & hear occupants. It is ideal for restrooms with stalls, private offices where occupant turns their back to the sensor, or rooms with obstructions. FEATURES:• Patented Dual Technology with PIR / Microphonics Detection• Self-Contained Relay - No Power Pack needed• Interchangeable Hot & Load Wires• No Neutral Required• No Minimum Load Requirements• Small Motion Detection up to 20 ft• Self-Grounding Mounting Strap• Compatible w/ Electronic & Magnetic Ballasts, CFLs, LEDs, & Incandescents• Push-Button Programmable w/o Removing the Switch Plate• Adjustable Time Delay• Non-Volatile Settings Memory• Green LED Indicator
Specifications
Brand Name | Acuity Controls | Sub Brand | Sensor Switch |
Item Name | Occupancy Sensor | Type | Decorator, Dual Relay (Pole 1 Auto On, Pole 2 Manual On) |
Voltage Rating | 120 - 277 VAC | Number of Poles | 2 |
Sensor Type | Passive Infrared | Sensing Distance | 36 ft |
Viewing Angle | 180° | Color | White |
Mounting Type | Wall | Frequency Rating | 50/60 Hz |
Maximum Load Capacity | 800 W at 120 VAC, 1200 W at 277 VAC, 1/4 hp | Response Time | 30 sec - 30 min |
Lens Type | LED | Dimensions | 4 in L x 3 in W x 5 in H |
Temperature Rating | -10 to 40 °C | Standards | cULus, UL Listed, CSA Certified, Title 24, RoHS Compliant, NEC 2011 Section 404.2C |
Application | For Closet/Storage Room, Private Office, Restroom |
Packages
1 - UNIT - 1 |