![senwsdpdtiv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74873568.jpg?preset=medium)
ACUITY 184CHP 120/277V WSD Series Wall Switch Decorator Style Dual Technology Sensor, Ivory
Description
The WSD PDT is an easy to install and simple to use Wall Switch Decorator style occupancy sensor. Utilizing PIR/Microphonics Dual Technology detection, the WSD PDT is ideal for private offices, copy rooms, bathrooms, closets, or any small room with or without obstructions. All WSD PDT Series sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. Units come pre-configured for wiring without a neutral; however, if connection to neutral is required by code, contractors can convert the unit in seconds.
Specifications
Brand Name | Acuity Brands | Item Name | Occupancy Sensor |
Type | Dual PIR/Mic, Halogen Free | Voltage Rating | 277 VAC |
Sensing Distance | 6 m Floor, 6.1 m Front, 10.97 m Side | Color | Cream White/Electro White, Gloss |
Mounting Type | Flush, Wall | Frequency Rating | 50/60 Hz |
Maximum Load Capacity | 1200 W | Response Time | 10 min |
Material | Thermoplastic | Dimensions | 42.7 mm W x 41.4 mm D x 69.6 mm H |
Mounting Height | 1.2 m | Temperature Rating | -10 to 50 °C |
UPC | 745975809998 |
Packages
1 - UNIT - 1 |