![senwsdpdtvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944338.jpg?preset=medium)
ACUITY 184K3X 120/277V WSD Series Wall Switch Decorator Style Dual Technology Sensor - Vacancy Only, White
Description
The WSD PDT Series is a Wall Switch Decorator style Passive Dual Technology (PDT) occupancy sensor. The combination of Passive Infrared and patented Microphonics detection allows this sensor to literally see & hear occupants. It is ideal for restrooms with stalls, private offices where occupant turns their back to the sensor, or rooms with obstructions. FEATURES:• Patented Dual Technology with PIR / Microphonics Detection• Self-Contained Relay - No Power Pack needed• Interchangeable Hot & Load Wires• No Neutral Required• No Minimum Load Requirements• Small Motion Detection up to 20 ft• Self-Grounding Mounting Strap• Compatible w/ Electronic & Magnetic Ballasts, CFLs, LEDs, & Incandescents• Push-Button Programmable w/o Removing the Switch Plate• Adjustable Time Delay• Non-Volatile Settings Memory• Green LED Indicator
Specifications
Brand Name | Acuity Brands | Sub Brand | Sensor Switch |
Item Name | Occupancy Sensor | Type | Wall Switch, Auto-On, Single Relay, Standard Temperature/Humidity |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Dual Technology, Passive Infrared |
Sensing Distance | 20 ft | Viewing Angle | 180° |
Color | White | Mounting Type | Single Gang Switch Box |
Frequency Rating | 50/60 Hz | Maximum Load Capacity | 1200 W at 277 VAC, 1500 W at 347 VAC, 1/4 hp |
Lens Type | Green LED, Vandal-Resistant | Dimensions | 2.74 in H x 1.68 in W x 1.63 in D |
Mounting Height | 30 - 48 in | Temperature Rating | 0 - 60 °C |
For Use With | LEDs, Electronic and Magnetic Ballasts, CFLs and incandescents | Application | Ideal for Private Offices, Copy Rooms, Closets, or Any Small Enclosed Space without Obstructions |
Packages
1 - UNIT - 1 |