Abbotsford
senwssenxaiv

ACUITY 268UHT SENSOR SW WALL DIM IV

Price $68.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:268UHT
Documents Documents

Description

The WSX family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX family sensors have a stylish low profile appearance, soft-click buttons and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms or any other small enclosed space. Additionally, all WSX family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSX units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds. With optional flash programming via the Sensor Switch VLP mobile device application, the user can easily change time delay, on mode and photocontrol settings.

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor Switch
Color Ivory Mounting Type Wall
Series/Model WSXA Dimmable Yes
UPC 194994625995

Packages

1 - UNIT - 1