![senwsxamwopdtwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/457082781.jpg?preset=medium)
ACUITY 2685RN SENSOR SW WALL DIM MULTIDUAL TECH WHI
Description
775mA, Linear, 5.0% minimum level
Specifications
Brand Name | Acuity Brands | Item Name | Occupancy Sensor Switch |
Type | 2-Way, Dual Technology | Color | White |
Mounting Type | Wall | Series/Model | WSXA |
Dimmable | Yes | UPC | 194994463078 |
Packages
1 - UNIT - 1 |