Abbotsford
senwsxamwowh

ACUITY 2685RL SENSOR SW WALL DIM MULTIWHI

Price $80.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2685RL
Documents Documents

Description

The WSXA Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSXA Family sensors have a stylish low profile appearance, soft-click buttons and provide small motion detection up to 20 ft (6.1 m), making them perfect for private offices, private restrooms, closets, copy rooms or any other small enclosed space. Additionally, all WSXA Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSXA units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds.

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor Switch
Type 2-Way Color White
Mounting Type Wall Series/Model WSXA
Dimmable Yes UPC 194994463030

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok