STEINEL 60291 Night Guardian™ Occupancy Sensor Motion 120 VAC,
Description
NightGUARDIAN™ IS 140B Motion sensor switch. Black.
Specifications
Brand Name | Steinel | Sub Brand | Night Guardian™ |
Item Name | Occupancy Sensor | Type | Motion |
Voltage Rating | 120 V | Maximum Load Capacity | 0 - 600 W |
Lens Type | Black |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |