![pasrrw600utc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459064236.jpg?preset=medium)
PASS & SEYMOUR RRW600UTC 2-Wire Occupancy/Vacancy Sensor, Tri-Color
Description
This sensor replaces a standard light or fan single pole switch and is ideal for bedrooms and baths. Includes three interchangeable face plates. Works with most common residential lighting types. Load: Incandescent.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Occupancy Sensor | Type | 3 Way, Indoor |
Voltage Rating | 120 V | Number of Poles | 1 |
Sensor Type | Passive Infrared | Viewing Angle | 180° |
Coverage Area | 600 ft² | Color | Tri-Color |
Mounting Type | Flush/Wall | Frequency Rating | 0 - 60 Hz |
Maximum Load Capacity | 600 W | Terminal Connection | 2-Wire |
Material | Polycarbonate | Temperature Rating | 0 - 55 °C |
Standards | cULus Listed | Application | For Bathrooms, Laundry Rooms or Mudrooms, Garages and More |
UPC | 785007496598 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 2880 - SKID - 2880 |