![pasrrw600vtc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459064237.jpg?preset=medium)
PASS & SEYMOUR RRW600VTC 120V 1-Pole radiant® Vacancy Sensor, Tri-Color
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.This sensor replaces a standard light or fan single pole switch and is ideal for bedrooms and baths. Includes three interchangeable face plates.radiant® Screwless Wall Plate not included.
Specifications
Brand Name | Pass & Seymour | Sub Brand | radiant |
Item Name | Vacancy Sensor | Type | Single Pole Vacancy Sensor |
Voltage Rating | 120 V | Number of Poles | 1 |
Sensor Type | PIR | Viewing Angle | 180° |
Coverage Area | 600 ft² | Color | White |
Mounting Type | Wall | Frequency Rating | 60 Hz |
Maximum Load Capacity | 0 - 600 W | Lens Type | LED |
Material | Polycarbonate | Temperature Rating | 0 - 55 °C |
Standards | cULus Listed | Application | Residential |
UPC | 785007496604 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 2880 - SKID - 2880 |