Abbotsford
pasrw500bicc4

PASS & SEYMOUR RW500BICC4 25-500W 120V 1-Pole/2-Wire Incandescent Residential Vacancy Sensor - Manual Operation, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:RW500BICC4

Description

Designed to replace a standard light or fan single pole switch, this vacancy sensor controls most types of lighting and is Ideal for bedrooms and baths.FEATURES AND BENEFITS:• LEED Contribution: Yes• California Title 24 compliant. .• Lighted switch for visibility in darkened rooms.• Manual-ON operation.• Fixed 30-minute time delay, no adjustment necessary.• Low-profile styling with uniform color-matched lens and device.• Coverage: 180 degrees, max. 600 ft.2 (56m2).• Load: Incandescent.

Specifications

Brand Name Pass & Seymour Number of Poles 1
Color Ivory UPC 785007704990

Packages

1 - UNIT - 1 4 - UNIT - (4)