
PASS & SEYMOUR RW500BLACC4 25-500W 120V 1-Pole/2-Wire Incandescent Residential Vacancy Sensor - Manual Operation, Light Almond
Description
Designed to replace a standard light or fan single pole switch, this vacancy sensor controls most types of lighting and is Ideal for bedrooms and baths.FEATURES AND BENEFITS:• LEED Contribution: Yes• California Title 24 compliant. .• Lighted switch for visibility in darkened rooms.• Manual-ON operation.• Fixed 30-minute time delay, no adjustment necessary.• Low-profile styling with uniform color-matched lens and device.• Coverage: 180 degrees, max. 600 ft.2 (56m2).• Load: Incandescent.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Vacancy Sensor | Type | Dimmer |
Voltage Rating | 120 V | Number of Poles | 1 |
Color | Almond | Mounting Type | Wall |
Material | Thermoplastic | Standards | UL Listed |
Application | Residential Applications | UPC | 785007705140 |
Packages
4 - UNIT - (4) |