
PASS & SEYMOUR RW500BWCC4 25-500W 120V 1-Pole/2-Wire Incandescent Residential Vacancy Sensor - Manual Operation, White
Description
Designed to replace a standard light or fan single pole switch, this vacancy sensor controls most types of lighting and is Ideal for bedrooms and baths.FEATURES AND BENEFITS:• LEED Contribution: Yes• California Title 24 compliant. .• Lighted switch for visibility in darkened rooms.• Manual-ON operation.• Fixed 30-minute time delay, no adjustment necessary.• Low-profile styling with uniform color-matched lens and device.• Coverage: 180 degrees, max. 600 ft.2 (56m2).• Load: Incandescent.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | 1-Pole, Combination, Decorator |
Voltage Rating | 120 V | Number of Poles | 1 |
Sensor Type | Passive Infrared | Sensing Distance | 56 m |
Viewing Angle | 180° | Color | White |
Mounting Type | Flush/Wall | Frequency Rating | 60 Hz |
Maximum Load Capacity | 500 W | Response Time | 30 min |
Material | Plastic | Dimensions | 66.8 mm H x 42.92 mm W x 47.75 mm D |
Standards | UL Listed, California Title 24 Compliant | Application | Residential |
UPC | 785007705034 |
Packages
4 - UNIT - (4) |