PASS & SEYMOUR RW500UICC4 25-500W 120V 60Hz 1-Pole/2-Wire Incandescent Residential Occupancy Sensor, Ivory
Description
Designed to replace a standard single pole light switch, this vacancy sensor is ideal for storage and utility rooms.FEATURES AND BENEFITS: • LEED Contribution: Yes • Lighted switch for visibility in darkened rooms. • Automatic-ON operation. • Fixed 5-minute time delay. • Low-profile styling with uniform color-matched lens and device. • Coverage: 180 degrees, max. 600 ft.2 (56m2) • Works with most common residential lighting types. • Load: Incandescent
Specifications
Brand Name | Pass & Seymour | Number of Poles | 1 |
Color | Ivory | UPC | 785007704983 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |