![pasrw500ulacc4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11936681.jpg?preset=medium)
PASS & SEYMOUR RW500ULACC4 25-500W 120V 60Hz 1-Pole/2-Wire Incandescent Residential Occupancy Sensor, Light Almond
Description
Designed to replace a standard single pole light switch, this vacancy sensor is ideal for storage and utility rooms.FEATURES AND BENEFITS: • LEED Contribution: Yes • Lighted switch for visibility in darkened rooms. • Automatic-ON operation. • Fixed 5-minute time delay. • Low-profile styling with uniform color-matched lens and device. • Coverage: 180 degrees, max. 600 ft.2 (56m2) • Works with most common residential lighting types. • Load: Incandescent
Specifications
Brand Name | Pass & Seymour | Item Name | Vacancy Sensor |
Number of Poles | 1 | Sensing Distance | 56 m |
Viewing Angle | 180° | Color | Light Almond |
Mounting Type | Flush | Frequency Rating | 60 Hz |
Maximum Load Capacity | 500 W | Dimensions | 43 mm W x 47.8 mm D x 66.8 mm H |
UPC | 785007705072 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |