PASS & SEYMOUR RW3U600LACC4 600W 120V 1-Pole Occupancy Sensor, Light Almond
Description
Residential occupancy/vacancy sensor with multi-way wall switch. Designed to replace standard multi-way (3-way, 4-way) switches. Adjustable time delay of 15 seconds to 30 minutes. Light level sensing prevents automatic ON of lights when adequate daylight exists. Lighted switch for visibility in darkened rooms. Manual- or automatic-ON operation.
Specifications
Brand Name | Legrand | Item Name | Occupancy/Vacancy Sensor |
Viewing Angle | 180° | Color | Untreated |
Mounting Type | Flush | Frequency Rating | 60 Hz |
Maximum Load Capacity | 600 W | Material | Plastic |
Dimensions | 71.12 mm W x 38.1 mm D x 121.9 mm H | UPC | 785007704976 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |