PASS & SEYMOUR RW3U600WCC4 0-600W 120V Residential Occupancy/Vacancy Sensor, White
Description
600w 3wr Wl Sensor
Specifications
Brand Name | Pass & Seymour | Item Name | Vacancy and Occupancy Sensor |
Type | Automatic-On/Off, 3-Way | Voltage Rating | 120 V |
Number of Poles | 1 | Sensor Type | Passive Infrared |
Viewing Angle | 180° | Coverage Area | 600 ft² |
Color | White | Mounting Type | Wall |
Frequency Rating | 60 Hz | Maximum Load Capacity | 0 - 600 W |
Response Time | 15 sec - 30 min | Dimensions | 2.8 in W x 4.8 in H x 1-1/2 in D |
UPC | 785007705010 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |