![pasrwu600bbkcc4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14219440.jpg?preset=medium)
PASS & SEYMOUR RWU600BBKCC4 600W 120V 1-Pole/2-Wire Residential Vacancy Sensor, Black
Description
Designed to replace a standard light or fan single pole switch, this vacancy sensor is Ideal for bedrooms and baths.
Specifications
Brand Name | Pass & Seymour | Item Name | Vacancy Sensor |
Type | Manual-On, 2-Wire, Residential | Voltage Rating | 120 V |
Number of Poles | 1 | Sensor Type | Passive Infrared |
Viewing Angle | 180° | Coverage Area | 600 ft² |
Color | Black | Frequency Rating | 60 Hz |
Maximum Load Capacity | 0 - 600 W All Incandescent, Fluorescent, Compact Fluorescent (CFL), Magnetic Low-Voltage (MLV) and Electronic Low-Voltage (ELV), 1/6 hp | Response Time | 30 min |
Dimensions | 2.63 in H x 1.69 in W x 1.88 in D | Standards | cULus Listed, RoHS Compliant, California Title 24 Compliant |
Application | For Bed Rooms and Bath | UPC | 785007705027 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |