![pasrwu600bicc4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14219451.jpg?preset=medium)
PASS & SEYMOUR RWU600BICC4 600W 120V 1-Pole/2-Wire Residential Vacancy Sensor, Ivory
Description
Designed to replace a standard light or fan single pole switch, this vacancy sensor is Ideal for bedrooms and baths.
Specifications
Brand Name | Legrand | Item Name | Vacancy Sensor |
Type | 2-Wire | Number of Poles | 1 |
Color | Ivory | Maximum Load Capacity | 0 - 600 W |
For Use With | Standard Light or Fan | Application | Ideal for Bedrooms and Baths |
UPC | 785007705126 |
Packages
1 - UNIT - 1 | 4 - UNIT = (4) |