PASS & SEYMOUR RWU600BLACC4 600W 120V 1-Pole/2-Wire Residential Vacancy Sensor, Light Almond
Description
Designed to replace a standard light or fan single pole switch, this vacancy sensor is Ideal for bedrooms and baths.
Specifications
Brand Name | Pass & Seymour | Item Name | Vacancy Sensor |
Type | Dimmer, 3-Wire, Touch Actuator, Bare Insulation | Voltage Rating | 120 V |
Number of Poles | 1 | Color | Light Almond |
Mounting Type | Wall | Maximum Load Capacity | 600 W |
Response Time | 30 min | Material | Thermoplastic |
Dimensions | 4-1/4 in | Standards | UL Listed, California Title 24 Compliant |
Application | Residential, Ideal for Bedrooms and Baths | UPC | 785007705157 |
Packages
1 - UNIT - 1 | 4 - UNIT = (4) |