Abbotsford
Final sale
pasrwu600bwcc4

PASS & SEYMOUR RWU600BWCC4 600W 120V 1-Pole/2-Wire Residential Vacancy Sensor, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWU600BWCC4

Description

Designed to replace a standard light or fan single pole switch, this vacancy sensor is Ideal for bedrooms and baths.FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• California Title 24 compliant.• Replaces a standard light or fan single pole switch.• Lighted switch for visibility in darkened rooms.• Manual-ON operation.• Fixed 30-minute time delay, no adjustment necessary.• Low-profile styling with uniform color-matched lens and device.• Coverage: 180 degrees, max. 600 ft.2 (56m2).• cULus listed.• 5-year warranty.•  Load: Incandescent, fluorescent, compact fluorescent (CFL), magnetic low-voltage (MLV) and electronic low-voltage (ELV), 1/6 hp.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Vacancy Sensor Type Low Profile
Voltage Rating 120 V Number of Poles 1
Sensing Distance 56 m Viewing Angle 180°
Color White Mounting Type Wall
Frequency Rating 60 Hz Maximum Load Capacity 600 W
Material Plastic Dimensions 42.92 mm W x 47.75 mm D x 66.8 mm H
Standards UL Listed, California Title 24 Compliant Application For Residential, Commercial
UPC 785007705058

Packages

1 - UNIT - 1 4 - UNIT - (4)