
WATT STOPPER DSW-301-347-LA 347V DSW-301 Dual Technology Wall Switch Occupancy Sensor, Light Almond
Description
The DSW-301 Dual Technology Wall Switch Occupancy Sensor turns lights OFF and ON based on occupancy. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies. The DSW-301 replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- High sensitivity and dense coverage for exceptional performance- Allows multi-way control from one of up to four control locations- Color-matched lens and low profile for appealing design- Optional neutral connection with break off tab to expose neutral terminals120/277VAC and 347VAC models- Defaults to Manual-On operation for maximum energy savings
Specifications
Brand Name | WattStopper | Sub Brand | Wattstopper |
Item Name | Occupancy Sensor | Type | Dual Technology, Wall Switch, Automatic On/Off, Manual-On/Off |
Voltage Rating | 347 VAC | Sensor Type | Passive Infrared and Ultrasonic |
Coverage Area | 35 x 30 ft Passive Infrared , Ultrasonic 20 x 20 ft (Major Motion), 20 x 15 ft Passive Infrared, Ultrasonic 15 x 15 ft (Minor Motion) | Color | Light Almond |
Series/Model | DSW-301 | Maximum Load Capacity | 0 - 1500 W Ballast and LED, 1/4 hp |
Response Time | 5, 15 or 30 min (Walk-Through Mode), 20 min (Test Mode) | Lens Type | LED |
Terminal Connection | 8 in Flying Leads | Material | Plastic |
Dimensions | 2.73 in L x 1.75 in W x 1.81 in D | Standards | UL, cUL Listed, 2011 NEC |
Application | For Offices, Conference Rooms, Lunch/Break Rooms | UPC | 754182935666 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |