Abbotsford
watdsw302347w

WATT STOPPER 347V DSW-302 Dual Technology Wall Switch Sensor, White

Price $173.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:DSW-302-347-W
Documents Documents

Description

WattStopper® Dual technology wall switch sensor turns lights off and on based on occupancy and contains two relays for controlling two independent lighting loads or circuits. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies for high sensitivity to small and large movements. Replaces existing wall switches and fits behind a standard decorator wall plate. High sensitivity and dense coverage for exceptional performance. Two relays for control of two separate lighting leads or circuits. Allows multi-way control from one of up to four control locations. colour-matched lens and low profile for appealing design. Optional neutral connection with break off tab to expose neutral terminals. Defaults to auto-on operation for maximum energy savings. Load: 0 to 1200 W ballast and LED, 1/6 HP.

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Relay Sensor Type Wall Switch, Dual Technology
Voltage Rating 347 VAC Sensor Type Passive Infrared
Sensing Distance 10.6 m Floor/Front, 2.2 m Side Color White
Mounting Type Surface Frequency Rating 0 - 60 Hz
Maximum Load Capacity 1200 W Material Plastic
Dimensions 44 mm W x 46 mm D x 69 mm H Mounting Height 1.2 m
Application For Commercial, Offices, Conference Rooms, Lunch/Break Rooms UPC 754182935741

Packages

20 - UNIT - (20)