Abbotsford
watdsw302w

WATT STOPPER DSW-302-W 120/277V Dual Technology Dual Relay Wall Switch Occupancy Sensor, White

Price $172.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:DSW302W
Documents Documents

Description

The DSW-302 Dual Technology Wall Switch Sensor turns lights OFF and ON based on occupancy and contains two relays for controlling two independent lighting loads or circuits. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies for high sensitivity to small and large movements. The DSW-302 replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- High sensitivity and dense coverage for exceptional performance- Two relays for control of two separate lighting leads or circuits- Allows multi-way control from one of up to four control locations- Color-matched lens and low profile for appealing design- Optional neutral connection with break off tab to expose neutral terminals- 120/277VAC and 347VAC models- Defaults to Auto-ON to 50% operation for maximum energy savings

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Dual Relay, Wall Switch
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared
Sensing Distance 2.2 m, 10.6 m Color White, Gloss
Mounting Type Surface Frequency Rating 0 - 60 Hz
Maximum Load Capacity 1200 W Material Plastic
Dimensions 44 mm W x 46 mm D x 69 mm H Mounting Height 1.2 m
Application For Offices, Conference Rooms, Lunch/Break Rooms, Commercial UPC 754182935505

Packages

1 - UNIT - 1