![watpw100347w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380776069.jpg?preset=medium)
WATT STOPPER PW-100-347-W 347V PW-100 Series Passive Infrared (PIR) Wall Switch Sensor, White
Description
The PW-100 passive infrared (PIR) wall switch sensor turns lights ON and OFF based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.FEATURES AND BENEFITS:- Product Environmental Profile- High sensitivity and dense coverage for exceptional performance- Color-matched lens and low profile for appealing design- Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience- Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors
Specifications
Brand Name | WattStopper | Sub Brand | Wattstopper |
Item Name | Occupancy Sensor | Type | Wall Switch, Indoor |
Voltage Rating | 120/230/277 VAC, 347 V | Sensor Type | Passive Infrared |
Sensing Distance | 10.6 m Floor/Front, 4.5 m Side | Coverage Area | 525 ft² |
Color | White | Mounting Type | Surface/Wall/Strap |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 1500 W |
Terminal Connection | Flying Leads | Material | Plastic |
Dimensions | 44.7 mm W x 46.5 mm D x 69.3 mm H | Mounting Height | 1.2 m |
Temperature Rating | 35 °C | Standards | UL 244A, 508 |
Application | For Small Office, Small Conference, Lunch/Break Rooms | UPC | 754182919253 |
Packages
1 - UNIT - 1 |