![watpw100b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/443428382.jpg?preset=medium)
WATT STOPPER PW-100-B Occupancy Sensor Wall Switch, Black
Description
The Pw-100 Passive Infrared (pir) Wall Switch Sensor Turns Lights On And Off Based On Occupancy. It Is Characterized By High Sensitivity To Small And Large Movements, Appealing Aesthetics, And A Variety Of Features.
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Wall Switch, Automatic On/Off, Manual-On/Off |
Voltage Rating | 120/230/277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 10.6 m Floor | Coverage Area | 525 ft² |
Color | Black | Mounting Type | Surface/Wall/Strap |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 0 - 1200 W |
Lens Type | LED | Terminal Connection | Flying Leads |
Material | Plastic | Dimensions | 44.7 mm W x 46.5 mm D x 69.3 mm H |
Mounting Height | 1.2 m | Temperature Rating | 35 °C |
Standards | UL 244A, UL 508 | Application | Small Office, Small Conference, Lunch/Break Rooms |
UPC | 754182919260 |
Packages
1 - UNIT - 1 |