WATT STOPPER PW-100-LA 120V/277V PW-100 Passive Infrared (PIR) Wall Switch Sensor, Light Almond
Description
The PW-100 passive infrared (PIR) wall switch sensor turns lights ON and OFF based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.FEATURES AND BENEFITS:- Product Environmental Profile- High sensitivity and dense coverage for exceptional performance- Color-matched lens and low profile for appealing design- Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience- Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Wall Switch, Automatic On/Off, Manual-On/Off |
Voltage Rating | 120/230/277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 10.6 m Floor | Coverage Area | 525 ft² |
Color | Light Almond | Mounting Type | Surface/Wall/Strap |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 0 - 1200 W |
Lens Type | LED | Terminal Connection | Flying Leads |
Material | Plastic | Dimensions | 44.7 mm W x 46.5 mm D x 69.3 mm H |
Mounting Height | 1.2 m | Temperature Rating | 35 °C |
Standards | UL 244A, UL 508 | Application | Small Office, Small Conference, Lunch/Break Rooms |
UPC | 754182919291 |
Packages
1 - UNIT - 1 |