Abbotsford
watpw103nw

WATT STOPPER PW-103N-W 120/277V PW-103N Series Passive Infrared Multi-way Wall Switch Sensor with Nightlight, White

Price $141.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:PW103NW

Description

The PW-103N passive infrared (PIR) multi-way wall switch sensor turns lights OFF and ON based on occupancy. It provides high sensitivity to small and large movements, appealing aesthetics, a field selectable nightlight and a variety of features.FEATURES AND BENEFITS:- Product Environmental Profile- High sensitivity and dense coverage for exceptional performance- Optional nightlight with choice of three colors and two light levels- Color-matched lens and low profile for appealing design- Allows multi-way control from one of up to four control locations- Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience- Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Vacancy Sensor Type Commercial Wall Switch Sensor
Voltage Rating 120 VAC Color White
Mounting Type Strap Standards UL244A, UL508
Application Small Office, Small Conference, Break Room and Restrooms Applications UPC 754182928590

Packages

1 - UNIT - 1