WATT STOPPER PW-200-W 120V/277V PW-200 Series Passive Infrared (PIR ) Wall Switch Sensor, White
Description
The PW-200 passive infrared (PIR ) wall switch sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features.FEATURES AND BENEFITS:- Product Environmental Profile- High sensitivity and dense coverage for exceptional performance- Two relays for control of two separate lighting loads or circuits- Color-matched lens and low profile for appealing design- Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience- Defaults to Auto-ON to 50% operation for maximum energy savings- Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor Switch | Type | 2-Relay, Presence Detector, Automatic On/Off, Manual-On/Off |
Voltage Rating | 120/230/277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 10.6 m Front, 10.6 m Floor | Coverage Area | 525 ft² |
Color | White | Mounting Type | Strap, Wall/Surface |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 0 - 1200 W, 1/6 hp |
Terminal Connection | Flying Leads | Material | Plastic |
Dimensions | 44.7 mm W x 46.5 mm D x 69.3 mm H | Mounting Height | 1.2 m |
Temperature Rating | 35 °C | Standards | UL 244A, UL 508 |
Application | For Small Offices, Small Conference, Lunch/Break Rooms, Commercial | UPC | 754182919352 |
Packages
1 - UNIT - 1 |