
WATT STOPPER PW-301-347-W 347V PW-301 Passive Infrared Wall Switch Occupancy Sensor, White
Description
The PW-301 passive infrared (PIR) wall switch sensor can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.FEATURES AND BENEFITS:- High sensitivity and dense coverage for exceptional performance- Color-matched lens and low profile for appealing design- Defaults to Manual-ON operation for maximum energy savings- Optional neutral connection with break off tab to expose neutral terminals120/277VAC and 347VAC models- Allows multi-way control from one of up to four control locations
Specifications
Brand Name | WattStopper | Sub Brand | Wattstopper |
Item Name | Occupancy Sensor | Type | Wall Switch, Indoor |
Voltage Rating | 347 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 10.6 m Floor/Front, 4.5 m Side | Coverage Area | 1050 ft² |
Color | White | Mounting Type | Surface/Wall/Strap |
Maximum Load Capacity | 1500 W | Terminal Connection | Flying Leads |
Material | Plastic | Dimensions | 40.3 mm W x 35.5 mm D x 114.36 mm H |
Mounting Height | 1.2 m | Temperature Rating | 35 °C |
Standards | UL 244A, 508 | Application | For Offices, Conference Rooms, Lunch/Break Rooms |
UPC | 754182935567 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |