
WATT STOPPER PW-301-B 120/277V PW-301 Passive Infrared Wall Switch Occupancy Sensor, Black
Description
The PW-301 passive infrared (PIR) wall switch sensor can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.FEATURES AND BENEFITS:- High sensitivity and dense coverage for exceptional performance- Color-matched lens and low profile for appealing design- Defaults to Manual-ON operation for maximum energy savings- Optional neutral connection with break off tab to expose neutral terminals120/277VAC and 347VAC models- Allows multi-way control from one of up to four control locations
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Wall Switch, Automatic On/Off, Manual-On/Off |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Coverage Area | 1050 ft² | Color | Black |
Mounting Type | Strap, Wall | Maximum Load Capacity | 0 - 1200 W, 1/6 hp |
Lens Type | LED | Terminal Connection | Flying Leads |
Material | Plastic | Temperature Rating | 35 °C |
Standards | UL 244A, UL 508 | Application | For Offices, Conference Rooms, Lunch/Break Rooms and Commercial |
UPC | 754182935215 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |