
WATT STOPPER PW-301-W 120/277V PW-301 Passive Infrared Wall Switch Occupancy Sensor, White
Description
The PW-301 passive infrared (PIR) wall switch sensor can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.FEATURES AND BENEFITS:- High sensitivity and dense coverage for exceptional performance- Color-matched lens and low profile for appealing design- Defaults to Manual-ON operation for maximum energy savings- Optional neutral connection with break off tab to expose neutral terminals120/277VAC and 347VAC models- Allows multi-way control from one of up to four control locations
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Indoor, Wall Switch |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 4.5 m, 10.6 m | Coverage Area | 1050 ft² |
Color | White | Mounting Type | Strap, Surface |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 1200 W |
Terminal Connection | Flying Leads | Material | Plastic |
Dimensions | 40.3 mm W x 35.5 mm D x 104.6 mm H | Mounting Height | 1.2 m |
Temperature Rating | 35 °C | Standards | UL244A, 508 |
Application | For Offices, Conference Rooms, Lunch/Break Rooms, Commercial | UPC | 754182935260 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |