
WATT STOPPER PW-311-W 120V/277V PW-311 Series Passive infrared (PIR) Dimming Wall Switch Sensor, White
Description
The PW-311 passive infrared (PIR) dimming wall switch sensor can turn lights OFF and ON based on occupancy and allow the user to increase or decrease the lighting level. It works with 0-10 VDC dimming drivers and ballasts to control lighting loads including LEDs.FEATURES AND BENEFITS:- Defaults to Manual-ON operation for maximum energy savings- Neutral Sense™ connection option with break off tab to expose neutral terminals- Color-matched lens and low profile for appealing design- Supports Partial-ON operation for energy code compliance for incentives- Allows fully functional multi-way control for up to four control locations
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Multi Way, Wall Switch |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 2.2 m, 10.6 m | Coverage Area | 180 ft² |
Color | White, Gloss | Mounting Type | Surface |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 1200 W |
Material | Plastic | Dimensions | 44 mm W x 46 mm D x 69 mm H |
Mounting Height | 1.2 m | Standards | UL Listed |
Application | For Enclosed Spaces with Clear Line of Site, Small Offices, Small Conference Rooms, Commercial | UPC | 754182938995 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |