Abbotsford
watrh250w

WATT STOPPER RH-250-W 0-600W 120V Passive Infrared (PIR) Multiway Wall Switch Vacancy Sensor, White

Price $99.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:RH250W

Description

The RH-250 Passive Infrared (PIR) Multiway Vacancy Sensor provides occupancy-based automatic lighting shutoff for applications in the home requiring multiple switch locations. It offers optional with automatic lighting activation.FEATURES AND BENEFITS:- Replaces three-way or four-way switches when used with other RH-250s or RH-253s- Ideal for stairways, hallways, large spaces and bathrooms with multiple entrances- Compliant with California Title 24-2005- Lighted pushbutton for visibility in darkened rooms

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Convertible, Multi Way, Indoor, Wall Switch
Voltage Rating 120 V Sensor Type Passive Infrared
Coverage Area 600 ft² Color White
Mounting Type Strap Maximum Load Capacity 600 W
Terminal Connection Flying Leads Material Plastic
Temperature Rating 32 - 131 °F Standards UL 773A
Application For Hallway, Stairwell, Residential UPC 754182921492

Packages

1 - UNIT - 1