
WATT STOPPER WS-301-W 120V/277V WS-301 Passive Infrared (PIR) Wall Switch Sensor, White
Description
The WS-301 Passive Infrared (PIR) Wall Switch Sensor turns lighting or fan loads on and off based on occupancy and ambient light level. The sensor replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- 180° coverage, maximum of 900 sq ft- Shallow (1”) back housing and flying leads for easy installation- Built-in light level sensor- Optional neutral connection with break off tab to expose neutral terminals- Button provides positive tactile feedback
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Indoor |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 2.2 m, 10.6 m | Coverage Area | 900 ft² |
Color | White | Mounting Type | Wall |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 1200 W |
Terminal Connection | Flying Leads | Material | Plastic |
Dimensions | 1.75 mm W x 1.04 mm D x 2.68 mm H | Mounting Height | 1.2 m |
Temperature Rating | 35 °C | Standards | UL244A, 508 |
Application | For Offices, Conference Rooms, Lunch/Break Rooms | UPC | 754182935383 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |