
ACUITY 267TUC WSXA JOT Wireless Wall Switch Sensor with Dimming, Occupancy Detection and Daylight Harvesting
Description
The Sensor Switch JOT-enabled solution offers a wireless, app-free approach to single room lighting control. Absolutely no 0-10V control wires and no mobile apps are needed to install and pair JOT enabled products, allowing for lightning speed installation right out of the box.
Specifications
Brand Name | Acuity Brands | Item Name | JOT Enabled Wall Switch Sensor with Occupancy Detection and Daylighting |
Voltage Rating | 120 - 277 VAC | Sensor Type | Occupancy |
Color | Matte White | Mounting Type | Surface |
Series/Model | WSXA | Frequency Rating | 50/60 Hz |
Maximum Load Capacity | 800 - 1200 W | Dimmable | Yes |
Lens Type | Vandal-Resistant | Terminal Connection | Lead |
Dimensions | 1.68 in W x 1.63 in D x 2.74 in H | Temperature Rating | 0 - 60 °C |
Standards | cULus, UL Listed, CA Title 24 Compliant, DLC Listed, RoHS Compliant | UPC | 194994374107 |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |