Abbotsford
Final sale
yklwsxajotpdtdxwh

ACUITY 267TUC WSXA JOT Wireless Wall Switch Sensor with Dimming, Occupancy Detection and Daylight Harvesting

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:267TUC
Documents Documents

Description

The Sensor Switch JOT-enabled solution offers a wireless, app-free approach to single room lighting control. Absolutely no 0-10V control wires and no mobile apps are needed to install and pair JOT enabled products, allowing for lightning speed installation right out of the box.

Specifications

Brand Name Acuity Brands Item Name JOT Enabled Wall Switch Sensor with Occupancy Detection and Daylighting
Voltage Rating 120 - 277 VAC Sensor Type Occupancy
Color Matte White Mounting Type Surface
Series/Model WSXA Frequency Rating 50/60 Hz
Maximum Load Capacity 800 - 1200 W Dimmable Yes
Lens Type Vandal-Resistant Terminal Connection Lead
Dimensions 1.68 in W x 1.63 in D x 2.74 in H Temperature Rating 0 - 60 °C
Standards cULus, UL Listed, CA Title 24 Compliant, DLC Listed, RoHS Compliant UPC 194994374107

Packages

1 - UNIT - 1 100 - SKID - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok