Abbotsford
watpw311w

WATT STOPPER PW-311-W 120V/277V PW-311 Series Passive infrared (PIR) Dimming Wall Switch Sensor, White

Price $216.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:PW311W

Description

The PW-311 passive infrared (PIR) dimming wall switch sensor can turn lights OFF and ON based on occupancy and allow the user to increase or decrease the lighting level. It works with 0-10 VDC dimming drivers and ballasts to control lighting loads including LEDs.FEATURES AND BENEFITS:- Defaults to Manual-ON operation for maximum energy savings- Neutral Senseā„¢ connection option with break off tab to expose neutral terminals- Color-matched lens and low profile for appealing design- Supports Partial-ON operation for energy code compliance for incentives- Allows fully functional multi-way control for up to four control locations

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Multi Way, Wall Switch
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared
Sensing Distance 2.2 m, 10.6 m Coverage Area 180 ft²
Color White, Gloss Mounting Type Surface
Frequency Rating 0 - 60 Hz Maximum Load Capacity 1200 W
Material Plastic Dimensions 44 mm W x 46 mm D x 69 mm H
Mounting Height 1.2 m Standards UL Listed
Application For Enclosed Spaces with Clear Line of Site, Small Offices, Small Conference Rooms, Commercial UPC 754182938995

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok