![cwdahl1430fi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006104.jpg?preset=medium)
COOPER INDUSTRIES CWL1430FI 30A 125/250V 3-Pole NEMA L14-30 Industrial Grade Flanged Inlet, Black
Description
Industrial Specification Grade Locking Devices - Inlets & Outlets 30A, 125/250V NEMA L14-30 3-Pole/4-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Flanged Inlet | Type | Locking , Extra Heavy Duty, Industrial Grade |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Conductor Size | 14-8 AWG | Number of Conductors | 4 |
Material | Nylon | Color | White/Black |
Contact Material | Brass | Number of Ports | 3 |
Length | 3.06 in | Diameter | 3.06 in |
NEMA Rating | NEMA L14-30 | Temperature Rating | -40 °C to 60 °C |
Standards | cULus Listed, RoHS Compliant | Application | For Industrial Use |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |