![midu050n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297691955.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC U050N Unmetered Power Outlet Panel 50 A, 1 PH, 120 - 240 V
Description
Power Inlet, Corrosion Resistant, Polarized; Non Nema Locking; 120/240 V; 50 Ampere; 3 Pole; 4 Wire; Grounding; Electro Deposition Painted G90 Galvanized Steel; Approval Ul; Midwest[r] Brand
Specifications
Brand Name | Midwest Electric | Item Name | Unmetered Power Inlet |
Type | Lockable, Rainproof | Voltage Rating | 120/240 V |
Amperage Rating | 50 A | Connection Type | Screw Terminal |
Phase | 1 | Material | G90 Galvanized Steel |
Finish | Polyester Powder-Coated | Length | 14-3/8 in |
Mounting | Surface | NEMA Rating | NEMA 3R |
Standards | UL/cULus Listed | UPC | 784567567939 |
Packages
1 - UNIT - 1 |