
PASS & SEYMOUR 4716-SS 15Amp 125V 2-Pole/3-Wire Turnlok® NEMA L515 Grounding Flanged Inlet, Grey
Description
FEATURES AND BENEFITS: • Interior components constructed of high-grade brass material for physical and electrical integrity. • High-impact thermoplastic housing withstands on-the-job abuse. • Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Flanged Inlet | Type | Straight, Grounding |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 18-10 AWG | Number of Conductors | 3 |
Connection Type | Screw Terminal | Material | Thermoplastic |
Color | Gray | Number of Ports | 2 |
Diameter | 2.6 in | NEMA Rating | NEMA L5-15R |
Standards | UL 498 | Application | For Commercial Use |
UPC | 785007471618 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 | 3500 - SKID - 3500 |