
PASS & SEYMOUR 5378SS 20Amp 125V 2-Pole/3-Wire Straight Blade Flanged Inlet, Grey
Description
20Amp 125V 2-Pole/3-Wire Straight Blade Flanged Inlet, Grey.FEATURES AND BENEFITS:• All thermoplastic construction, provides excellent impact and chemical resistance.• NEMA configuration molded on flange, easy field identification.• Federal Spec: Yes• UL Standard: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Flanged Inlet | Type | 2-Pole |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Conductor Size | 10 -14 AWG | Number of Conductors | 3 |
Material | Thermoplastic | Color | Gray |
Diameter | 3 in | NEMA Rating | 5-20P |
Standards | UL 498 | Application | Commercial |
UPC | 785007537819 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 | 3500 - SKID - 3500 |