
PASS & SEYMOUR CS6375 50Amp 125/250V 3-Pole/4-Wire California Standard Flanged Inlet, Black
Description
50Amp 125/250V 3-Pole/4-Wire California Standard Flanged Inlet, Black.FEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Flanged Inlet | Type | California-Standard, Straight |
Voltage Rating | 125/250 V | Amperage Rating | 50 A |
Material | Nylon | Color | Black |
Diameter | 3.50 in | Mounting | Cord |
NEMA Rating | None | Standards | UL 498, CSA C22.2 No. 42 |
Application | Industrial | UPC | 785007637526 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |