
PASS & SEYMOUR L1420-FI 20Amp 125/250V 3-Pole/4-Wire Turnlok® NEMA L1420 Inlet, Gray
Description
FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Flanged Inlet | Type | Inlet |
Voltage Rating | 125/250 V | Amperage Rating | 20 A |
Conductor Size | 10-18 AWG | Number of Conductors | 4 |
Phase | 3 | Material | Thermoplastic |
Color | Gray | Number of Ports | 3 |
Diameter | 3.1 in | Mounting | Recessed/Flush |
NEMA Rating | L14-20R | Standards | UL 498 |
Application | Commercial use | UPC | 785007142228 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |