
PASS & SEYMOUR L1930FI 30Amp 277/480V NEMA Flanged Inlet, Gray
Description
FEATURES AND BENEFITS:- Interior components constructed of high-grade brass material for physical and electrical integrity.- High-impact thermoplastic housing withstands on-the-job abuse.- Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Flanged Inlet | Type | Flanged Inlet |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 277/480 V | Amperage Rating | 20 A |
Color/Finish | Gray | Phase | 3 |
Material | Nylon/Rubber | Mounting Type | Round Portable Service Cord |
Dimensions | 4.5 x 3.3 x 2.7 in | Standards | UL Listed |
Application | Industrial | UPC | 785007193022 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 1800 - SKID - 1800 |