
PASS & SEYMOUR L520FI 20Amp 125V 2-Pole/3-Wire Turnlok® NEMA L520 Flanged Inlet, Gray
Description
FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Flanged Inlet | Type | Industrial Specification Grade |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Conductor Size | 18-10 AWG | Number of Conductors | 3 |
Phase | 3 | Material | Thermoplastic |
Color | Gray | Number of Ports | 2 |
Length | 1.65 in | Diameter | 3.1 in |
NEMA Rating | NEMA L5-20P | Standards | UL 498 |
Application | For Commercial Applications | UPC | 785007252026 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 1800 - SKID - 1800 |