
PASS & SEYMOUR L530FI 30Amp 125V 2-Pole/3-Wire Turnlok® NEMA L530 Flanged Inlet, Grey
Description
FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Flanged Inlet | Type | Flanged Inlet |
Voltage Rating | 125 V | Amperage Rating | 30 A |
Conductor Size | 0-18 AWG | Number of Conductors | 3 |
Connection Type | Screw Terminal | Phase | 3 |
Material | Thermoplastic | Color | Gray |
Number of Ports | 2 | Length | 44.5 mm |
Diameter | 3.3 in | Mounting | Flush, Screw |
NEMA Rating | L5-30R | Standards | UL 498 |
Application | Industrial | UPC | 785007253023 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 1800 - SKID - 1800 |