
PASS & SEYMOUR L630-FI 30Amp 250V 2-Pole/3-Wire Turnlok® NEMA L630 Flanged Inlet, Gray
Description
Turnlok Flanged Inlet, 3wire 30amp 250volt, Gray.FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Flanged Inlet | Type | Straight, Locking |
Voltage Rating | 250 V | Amperage Rating | 30 A |
Conductor Size | 18-10 AWG | Phase | 3 |
Material | Thermoplastic | Color | Gray |
Diameter | 3.12 in | NEMA Rating | L6-30P |
Standards | UL 498 | Application | Commercial |
UPC | 785007263022 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 1800 - SKID - 1800 |