
PASS & SEYMOUR ML215 15Amp 125V 2-Pole/3-Wire Midget Flanged Inlet - Black Face/Gray Flange
Description
15Amp 125V 2-Pole/3-Wire Midget Flanged Inlet - Black Face/Gray Flange.FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wire Connector | Type | Flanged Inlet |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Phase | 1 | Color | Black |
Diameter | 2.06 in | Mounting | Panel |
NEMA Rating | NEMA ML2-15P | Standards | UL Listed |
Application | For industrial, commercial and institutional settings where there is limited space for power connection | UPC | 785007124514 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 8500 - SKID - 8500 |