PASS & SEYMOUR 074140 13Amp 250V 2-Pole Socket Outlet for Mosaic Modular Unit
Description
13A 250V Pass & Seymour® Socket Outlet British standard socket. Shuttered for child safety Mosaic modular unit.
Specifications
Brand Name | Pass & Seymour | Item Name | Socket Outlet |
Type | British Standard | Voltage Rating | 250 V |
Amperage Rating | 13 A | Number of Poles | 2 |
Color/Finish | Black | For Use With | Child Safety Mosaic Modular Unit |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |