
PASS & SEYMOUR 5279SS 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Flanged Outlet, Gray
Description
FEATURES AND BENEFITS: • All thermoplastic construction, provides excellent impact and chemical resistance. • NEMA configuration molded on flange, easy field identification. • Depth : 1.374" • Diameter : 2.562"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Flanged Outlet | Type | Flanged Outlet |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 10-14 AWG | Material | Thermoplastic |
Color | Gray | Diameter | 2.562 in |
NEMA Rating | 5-15R | Standards | CSA Certified, UL 498 Listed |
Application | For Commercial Applications | UPC | 785007527919 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 | 3500 - SKID - 3500 |